Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Cable Protectors, TrukTrak Systems Series
HBLTT545LB
Hubbell Cable Protectors, TrukTrak Systems Series
TRUKTRAK, 5CH, 45 DEG , LEFT ELBOW
MFG Item Number
HBLTT545LB
This item cannot be canceled or returned
Description
Cable Protectors, TrukTrak Systems Series
TRUKTRAK, 5CH, 45 DEG , LEFT ELBOW
TrukTrak Systems Series Information
- Supports Heavy Loads and is Weather Resistant
- Blue and Yellow Color for High Visibility
- Safety Surface Pattern
Specifications
Specifications
| Manufacturer Part Number |
HBLTT545LB |
| Manufacturer |
Hubbell |
| Product Series |
TrukTrak Systems |
| Family Series |
Hubbell Cable Protectors, TrukTrak Systems Series |
| Description |
TRUKTRAK, 5CH, 45 DEG , LEFT ELBOW |
| Length |
25 " |
| Channel Height |
1.25 " |
| Channel Width |
1.25 " |
| Height |
2.31 " |
| Width |
20 " |
| Material |
Polyurthane |
| Operating Temperature |
-40-120 °F |
| Max Load |
20,150 lbs @ 70 °F |
| Net Weight |
14.45 lbs |
| Gross Weight |
14.45 lbs |
HBLTT545LB
Hubbell Cable Protectors, TrukTrak Systems Series