Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLW35104
Yellow Weatherproof Reel, UL Type 4,
MFG Item Number
HBLW35104
This item cannot be canceled or returned
Description
Yellow Weatherproof Reel, UL Type 4,
Specifications
Specifications
| Manufacturer Part Number |
HBLW35104 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
Yellow Weatherproof Reel, UL Type 4, 35 Ft, #10/4 SOW, 30 A, 600 VAC |
| Type |
Cable Reel |
| Length |
35 ' |
| Voltage |
600 VAC |
| Current Rating |
30 A |
| Wire Size Range |
10/4 AWG |
| Color |
Yellow |
| Approvals |
UL |
| Net Weight |
39 lbs |
| Gross Weight |
39 lbs |
HBLW35104
Hubbell Cordsets