Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLW40124W
White Weatherproof Reel, UL Type 4,
MFG Item Number
HBLW40124W
This item cannot be canceled or returned
Description
White Weatherproof Reel, UL Type 4,
Specifications
Specifications
| Manufacturer Part Number |
HBLW40124W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
White Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC |
| Type |
Cable Reel |
| Length |
40 ' |
| Voltage |
600 VAC |
| Current Rating |
20 A |
| Wire Size Range |
12/4 AWG |
| Color |
White |
| Approvals |
UL |
| Net Weight |
38.7 lbs |
| Gross Weight |
38.7 lbs |
HBLW40124W
Hubbell Cordsets