Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLWL25LEDT Hubbell Temporary Lighting, LED WORK LIGHT, 25FT, 16/3, TOOL TAP
MFG Item Number
HBLWL25LEDT
HBLWL25LEDT Hubbell Temporary Lighting, LED WORK LIGHT, 25FT, 16/3, TOOL TAP
MFG Item Number
HBLWL25LEDT
This item cannot be canceled or returned
Description
Temporary Lighting, Series
LED WORK LIGHT, 25FT, 16/3, TOOL TAP
Specifications
Specifications
| Manufacturer Part Number |
HBLWL25LEDT |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Temporary Lighting |
| Description |
LED WORK LIGHT, 25FT, 16/3, TOOL TAP |
| Voltage |
125 V |
| Lamp Type |
LED |
| Lamp Wattage |
9 W |
| Length |
25 ' |
| Light Output |
920 |
| Nominal Voltage |
120 V |
| Net Weight |
3.25 lbs |
| Gross Weight |
3.25 lbs |
HBLWL25LEDT
Hubbell Temporary Lighting