Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBNS03503 Hubbell Cordsets, MINQCK, ML STR RCPT, NM, 3P, 16/3 ,
MFG Item Number
HBNS03503
HBNS03503 Hubbell Cordsets, MINQCK, ML STR RCPT, NM, 3P, 16/3 ,
MFG Item Number
HBNS03503
This item cannot be canceled or returned
Description
MINQCK, ML STR RCPT, NM, 3P, 16/3 ,
Specifications
Specifications
| Manufacturer Part Number |
HBNS03503 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
MINQCK, ML STR RCPT, NM, 3P, 16/3 , 3ft. |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
0.9 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
3 |
| Max Voltage |
600 VAC |
| Current Rating |
15 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
HBNS03503
Hubbell Cordsets