Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBO-75 Eaton's Bussmann series Fuses, ONE TIME FUSE
HBO-75 Eaton's Bussmann series Fuses, ONE TIME FUSE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HBO-75 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
ONE TIME FUSE |
| Fuse Type |
Semiconductor |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.105 lbs |
HBO-75
Eaton's Bussmann series Fuses