Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBT0624 Hubbell Wire Basket Trays, HBT Series, WB, TRAY, OVRHD, 6in.Hx24in.Wx118in.L
HBT0624 Hubbell Wire Basket Trays, HBT Series, WB, TRAY, OVRHD, 6in.Hx24in.Wx118in.L
This item cannot be canceled or returned
Description
Wire Basket Trays, HBT Series
WB, TRAY, OVRHD, 6in.Hx24in.Wx118in.L
- T‑Weld Construction Preventing Snags
- Pre‑Galvanized or Black Powder Coat Finish
- Easy to Cut and Fabricate Fittings in the Field
Specifications
Specifications
| Manufacturer Part Number |
HBT0624 |
| Manufacturer |
Hubbell |
| Product Series |
HBT |
| Family Series |
Hubbell Wire Basket Trays, HBT Series |
| Description |
WB, TRAY, OVRHD, 6in.Hx24in.Wx118in.L, PREGALV, RND |
| Nominal Length |
118 " |
| Nominal Width |
24 " |
| Nominal Depth |
6 " |
| 90 Degree Sweep Elbow |
12 |
| Straight Splice |
8 |
| Finish |
Pre-Galvanized |
| Material |
Steel |
| Net Weight |
39 lbs |
| Gross Weight |
39 lbs |
HBT0624
Hubbell Wire Basket Trays, HBT Series