Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBT300408 Hubbell Wire Basket Trays, HBT Series, WB,PREFORM RADI 30, 4in.Hx8in.W, PREGALV
MFG Item Number
HBT300408
HBT300408 Hubbell Wire Basket Trays, HBT Series, WB,PREFORM RADI 30, 4in.Hx8in.W, PREGALV
MFG Item Number
HBT300408
This item cannot be canceled or returned
Description
Wire Basket Trays, HBT Series
WB,PREFORM RADI 30, 4in.Hx8in.W, PREGALV
- T‑Weld Construction Preventing Snags
- Pre‑Galvanized or Black Powder Coat Finish
- Easy to Cut and Fabricate Fittings in the Field
Specifications
Specifications
| Manufacturer Part Number |
HBT300408 |
| Manufacturer |
Hubbell |
| Product Series |
HBT |
| Family Series |
Hubbell Wire Basket Trays, HBT Series |
| Description |
WB,PREFORM RADI 30, 4in.Hx8in.W, PREGALV |
| Type |
30 ° Elbow |
| Tray Size |
4 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
HBT300408
Hubbell Wire Basket Trays, HBT Series