HBT300420SWBK
Hubbell Wire Basket Trays, HBT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBT300420SWBK Hubbell Wire Basket Trays, HBT Series, WB,PRFRM RADI 30, 4Hx20W, BLACK,

MFG Item Number
HBT300420SWBK

HBT300420SWBK Hubbell Wire Basket Trays, HBT Series, WB,PRFRM RADI 30, 4Hx20W, BLACK,

MFG Item Number
HBT300420SWBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, HBT Series
Item #
HBT300420SWBK
WB,PRFRM RADI 30, 4Hx20W, BLACK,

HBT Series Information

  • T‑Weld Construction Preventing Snags
  • Pre‑Galvanized or Black Powder Coat Finish
  • Easy to Cut and Fabricate Fittings in the Field

Specifications

Specifications
Manufacturer Part Number HBT300420SWBK
Manufacturer Hubbell
Product Series HBT
Family Series Hubbell Wire Basket Trays, HBT Series
Description WB,PRFRM RADI 30, 4Hx20W, BLACK, STLWLL
Type 30 ° Elbow
Tray Size 4 "
Color Black
Nominal Width 20 "
Nominal Depth 4 "
Net Weight 5.5 lbs
Gross Weight 5.5 lbs