Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBT450408BK Hubbell Wire Basket Trays, HBT Series, WB,PREFORM RADI 45, 4in.Hx8in.W, BLACK
MFG Item Number
HBT450408BK
HBT450408BK Hubbell Wire Basket Trays, HBT Series, WB,PREFORM RADI 45, 4in.Hx8in.W, BLACK
MFG Item Number
HBT450408BK
This item cannot be canceled or returned
Description
Wire Basket Trays, HBT Series
WB,PREFORM RADI 45, 4in.Hx8in.W, BLACK
- T‑Weld Construction Preventing Snags
- Pre‑Galvanized or Black Powder Coat Finish
- Easy to Cut and Fabricate Fittings in the Field
Specifications
Specifications
| Manufacturer Part Number |
HBT450408BK |
| Manufacturer |
Hubbell |
| Product Series |
HBT |
| Family Series |
Hubbell Wire Basket Trays, HBT Series |
| Description |
WB,PREFORM RADI 45, 4in.Hx8in.W, BLACK |
| Type |
45 ° Elbow |
| Tray Size |
4 " |
| Color |
Black |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
HBT450408BK
Hubbell Wire Basket Trays, HBT Series