HBTI0212SW
Hubbell Wire Basket Trays, HBTI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBTI0212SW Hubbell Wire Basket Trays, HBTI Series, WB,PRFRM INTER,2Hx12W,PREGALV,STLWLL

MFG Item Number
HBTI0212SW

HBTI0212SW Hubbell Wire Basket Trays, HBTI Series, WB,PRFRM INTER,2Hx12W,PREGALV,STLWLL

MFG Item Number
HBTI0212SW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, HBTI Series
Item #
HBTI0212SW
WB,PRFRM INTER,2Hx12W,PREGALV,STLWLL

HBTI Series Information

  • For Round and Flat Tray
  • Interlocking Polymer Side Walls
  • Steel Pre‑Galvanized Bases
  • Intersection Tray

Specifications

Specifications
Manufacturer Part Number HBTI0212SW
Manufacturer Hubbell
Product Series HBTI
Family Series Hubbell Wire Basket Trays, HBTI Series
Description WB,PRFRM INTER,2Hx12W,PREGALV,STLWLL
Type Intersection
Tray Size 2 "
Nominal Width 12 "
Nominal Depth 2 "
Net Weight 10.5 lbs
Gross Weight 10.5 lbs