Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBTI0216 Hubbell Wire Basket Trays, HBTI Series, WB,PREFORM RADI INTER, 2in.Hx16in.W,
HBTI0216 Hubbell Wire Basket Trays, HBTI Series, WB,PREFORM RADI INTER, 2in.Hx16in.W,
This item cannot be canceled or returned
Description
Wire Basket Trays, HBTI Series
WB,PREFORM RADI INTER, 2in.Hx16in.W,
- For Round and Flat Tray
- Interlocking Polymer Side Walls
- Steel Pre‑Galvanized Bases
- Intersection Tray
Specifications
Specifications
| Manufacturer Part Number |
HBTI0216 |
| Manufacturer |
Hubbell |
| Product Series |
HBTI |
| Family Series |
Hubbell Wire Basket Trays, HBTI Series |
| Description |
WB,PREFORM RADI INTER, 2in.Hx16in.W, PREGALV |
| Type |
Intersection |
| Tray Size |
2 " |
| Nominal Width |
16 " |
| Nominal Depth |
2 " |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
HBTI0216
Hubbell Wire Basket Trays, HBTI Series