HBTI0404BK
Hubbell Wire Basket Trays, HBTI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBTI0404BK Hubbell Wire Basket Trays, HBTI Series, WB,PREFORM RADI INTER, 4in.Hx4in.W,

MFG Item Number
HBTI0404BK

HBTI0404BK Hubbell Wire Basket Trays, HBTI Series, WB,PREFORM RADI INTER, 4in.Hx4in.W,

MFG Item Number
HBTI0404BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, HBTI Series
Item #
HBTI0404BK
WB,PREFORM RADI INTER, 4in.Hx4in.W,

HBTI Series Information

  • For Round and Flat Tray
  • Interlocking Polymer Side Walls
  • Steel Pre‑Galvanized Bases
  • Intersection Tray

Specifications

Specifications
Manufacturer Part Number HBTI0404BK
Manufacturer Hubbell
Product Series HBTI
Family Series Hubbell Wire Basket Trays, HBTI Series
Description WB,PREFORM RADI INTER, 4in.Hx4in.W, BLACK
Type Intersection
Tray Size 4 "
Color Black
Nominal Width 4 "
Nominal Depth 4 "
Net Weight 5 lbs
Gross Weight 5 lbs