Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBTR0224SW Hubbell Wire Basket Trays, HBTR Series, WB,PRFRM RADI 90, 2Hx24W, PREGALV,
MFG Item Number
HBTR0224SW
HBTR0224SW Hubbell Wire Basket Trays, HBTR Series, WB,PRFRM RADI 90, 2Hx24W, PREGALV,
MFG Item Number
HBTR0224SW
This item cannot be canceled or returned
Description
Wire Basket Trays, HBTR Series
WB,PRFRM RADI 90, 2Hx24W, PREGALV,
- For Round and Flat Tray
- Interlocking Polymer Side Walls
- Steel Pre‑Galvanized Bases
- 90 Degree Tray
Specifications
Specifications
| Manufacturer Part Number |
HBTR0224SW |
| Manufacturer |
Hubbell |
| Product Series |
HBTR |
| Family Series |
Hubbell Wire Basket Trays, HBTR Series |
| Description |
WB,PRFRM RADI 90, 2Hx24W, PREGALV, STLWLL |
| Type |
90 ° Elbow |
| Tray Size |
2 " |
| Nominal Width |
24 " |
| Nominal Depth |
2 " |
| Net Weight |
5.5 lbs |
| Gross Weight |
5.5 lbs |
HBTR0224SW
Hubbell Wire Basket Trays, HBTR Series