Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBTR0412 Hubbell Wire Basket Trays, HBTR Series, WB,PREFORM RADI 90, 4in.Hx12in.W,
HBTR0412 Hubbell Wire Basket Trays, HBTR Series, WB,PREFORM RADI 90, 4in.Hx12in.W,
This item cannot be canceled or returned
Description
Wire Basket Trays, HBTR Series
WB,PREFORM RADI 90, 4in.Hx12in.W,
- For Round and Flat Tray
- Interlocking Polymer Side Walls
- Steel Pre‑Galvanized Bases
- 90 Degree Tray
Specifications
Specifications
| Manufacturer Part Number |
HBTR0412 |
| Manufacturer |
Hubbell |
| Product Series |
HBTR |
| Family Series |
Hubbell Wire Basket Trays, HBTR Series |
| Description |
WB,PREFORM RADI 90, 4in.Hx12in.W, PREGALV |
| Type |
90 ° Elbow |
| Tray Size |
4 " |
| Nominal Width |
12 " |
| Nominal Depth |
4 " |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
HBTR0412
Hubbell Wire Basket Trays, HBTR Series