HBTR0424SWBK
Hubbell Wire Basket Trays, HBTR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBTR0424SWBK Hubbell Wire Basket Trays, HBTR Series, WB,PRFRM RADI 90, 4Hx24W, BLACK,

MFG Item Number
HBTR0424SWBK

HBTR0424SWBK Hubbell Wire Basket Trays, HBTR Series, WB,PRFRM RADI 90, 4Hx24W, BLACK,

MFG Item Number
HBTR0424SWBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, HBTR Series
Item #
HBTR0424SWBK
WB,PRFRM RADI 90, 4Hx24W, BLACK,

HBTR Series Information

  • For Round and Flat Tray
  • Interlocking Polymer Side Walls
  • Steel Pre‑Galvanized Bases
  • 90 Degree Tray

Specifications

Specifications
Manufacturer Part Number HBTR0424SWBK
Manufacturer Hubbell
Product Series HBTR
Family Series Hubbell Wire Basket Trays, HBTR Series
Description WB,PRFRM RADI 90, 4Hx24W, BLACK, STLWLL
Type 90 ° Elbow
Tray Size 4 "
Color Black
Nominal Width 24 "
Nominal Depth 4 "
Net Weight 5.5 lbs
Gross Weight 5.5 lbs