Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBTT0204 Hubbell Wire Basket Trays, HBTT Series, WB,PREFORM RADI T, 2in.Hx4in.W, PREGALV
HBTT0204 Hubbell Wire Basket Trays, HBTT Series, WB,PREFORM RADI T, 2in.Hx4in.W, PREGALV
This item cannot be canceled or returned
Description
Wire Basket Trays, HBTT Series
WB,PREFORM RADI T, 2in.Hx4in.W, PREGALV
- For Round and Flat Tray
- Interlocking Polymer Side Walls
- Steel Pre‑Galvanized Bases
- Tee Tray
Specifications
Specifications
| Manufacturer Part Number |
HBTT0204 |
| Manufacturer |
Hubbell |
| Product Series |
HBTT |
| Family Series |
Hubbell Wire Basket Trays, HBTT Series |
| Description |
WB,PREFORM RADI T, 2in.Hx4in.W, PREGALV |
| Type |
Tee |
| Tray Size |
2 " |
| Nominal Width |
4 " |
| Nominal Depth |
2 " |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
HBTT0204
Hubbell Wire Basket Trays, HBTT Series