HBTT0204BK
Hubbell Wire Basket Trays, HBTT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBTT0204BK Hubbell Wire Basket Trays, HBTT Series, WB,PREFORM RADI T, 2in.Hx4in.W, BLACK

MFG Item Number
HBTT0204BK

HBTT0204BK Hubbell Wire Basket Trays, HBTT Series, WB,PREFORM RADI T, 2in.Hx4in.W, BLACK

MFG Item Number
HBTT0204BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, HBTT Series
Item #
HBTT0204BK
WB,PREFORM RADI T, 2in.Hx4in.W, BLACK

HBTT Series Information

  • For Round and Flat Tray
  • Interlocking Polymer Side Walls
  • Steel Pre‑Galvanized Bases
  • Tee Tray

Specifications

Specifications
Manufacturer Part Number HBTT0204BK
Manufacturer Hubbell
Product Series HBTT
Family Series Hubbell Wire Basket Trays, HBTT Series
Description WB,PREFORM RADI T, 2in.Hx4in.W, BLACK
Type Tee
Tray Size 2 "
Color Black
Nominal Width 4 "
Nominal Depth 2 "
Net Weight 5 lbs
Gross Weight 5 lbs