HBTT0618SW
Hubbell Wire Basket Trays, HBTT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBTT0618SW Hubbell Wire Basket Trays, HBTT Series, WB,PRFRM RADI T,6Hx18W,PREGALV,

MFG Item Number
HBTT0618SW

HBTT0618SW Hubbell Wire Basket Trays, HBTT Series, WB,PRFRM RADI T,6Hx18W,PREGALV,

MFG Item Number
HBTT0618SW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, HBTT Series
Item #
HBTT0618SW
WB,PRFRM RADI T,6Hx18W,PREGALV,

HBTT Series Information

  • For Round and Flat Tray
  • Interlocking Polymer Side Walls
  • Steel Pre‑Galvanized Bases
  • Tee Tray

Specifications

Specifications
Manufacturer Part Number HBTT0618SW
Manufacturer Hubbell
Product Series HBTT
Family Series Hubbell Wire Basket Trays, HBTT Series
Description WB,PRFRM RADI T,6Hx18W,PREGALV, STLWLL
Type Tee
Tray Size 6 "
Nominal Width 18 "
Nominal Depth 6 "
Net Weight 10.5 lbs
Gross Weight 10.5 lbs