Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBTU020648 Hubbell Wire Basket Trays, HBTU Series, WB, TRAY, UNFLR, 2in.Hx6in.Wx48in.L
MFG Item Number
HBTU020648
HBTU020648 Hubbell Wire Basket Trays, HBTU Series, WB, TRAY, UNFLR, 2in.Hx6in.Wx48in.L
MFG Item Number
HBTU020648
This item cannot be canceled or returned
Description
Wire Basket Trays, HBTU Series
WB, TRAY, UNFLR, 2in.Hx6in.Wx48in.L
Specifications
Specifications
| Manufacturer Part Number |
HBTU020648 |
| Manufacturer |
Hubbell |
| Product Series |
HBTU |
| Family Series |
Hubbell Wire Basket Trays, HBTU Series |
| Description |
WB, TRAY, UNFLR, 2in.Hx6in.Wx48in.L, PREGALV, RND |
| Nominal Length |
48 " |
| Nominal Width |
6 " |
| Nominal Depth |
2 " |
| Finish |
Pre-Galvanized |
| Material |
Steel |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |
HBTU020648
Hubbell Wire Basket Trays, HBTU Series