Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBTU021224 Hubbell Wire Basket Trays, HBTU Series, WB, TRAY, UNFLR, 2in.Hx12in.Wx24in.L
MFG Item Number
HBTU021224
HBTU021224 Hubbell Wire Basket Trays, HBTU Series, WB, TRAY, UNFLR, 2in.Hx12in.Wx24in.L
MFG Item Number
HBTU021224
This item cannot be canceled or returned
Description
Wire Basket Trays, HBTU Series
WB, TRAY, UNFLR, 2in.Hx12in.Wx24in.L
Specifications
Specifications
| Manufacturer Part Number |
HBTU021224 |
| Manufacturer |
Hubbell |
| Product Series |
HBTU |
| Family Series |
Hubbell Wire Basket Trays, HBTU Series |
| Description |
WB, TRAY, UNFLR, 2in.Hx12in.Wx24in.L, PREGALV, RND |
| Nominal Length |
24 " |
| Nominal Width |
12 " |
| Nominal Depth |
2 " |
| Finish |
Pre-Galvanized |
| Material |
Steel |
| Net Weight |
3.25 lbs |
| Gross Weight |
3.25 lbs |
HBTU021224
Hubbell Wire Basket Trays, HBTU Series