HBV-M01
Dwyer Instruments Valves - Hydraulic & Pneumatic, HBV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBV-M01

Dwyer Instruments Valves - Hydraulic & Pneumatic, HBV Series

HBV-M01

Dwyer Instruments Valves - Hydraulic & Pneumatic, HBV Series
Alloy-C Ball Valve 3-Piece 1/4In
MFG Item Number
HBV-M01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, HBV Series
Item #
HBV-M01
Alloy-C Ball Valve 3-Piece 1/4In

HBV Series Information

Series HBV Hastelloy® C Ball Valve incorporates several innovative design features for improved process performance. The ISO 5211 mounting pad facilitates direct mounting of pneumatic and electric actuators. In combination with our high‑cycle, live‑loaded stem packing system, the HBV series ball valve is an ideal choice for all your automation requirements.


Specifications

Specifications
Manufacturer Part Number HBV-M01
Manufacturer Dwyer Instruments
Product Series HBV
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, HBV Series
Description Alloy-C Ball Valve 3-Piece 1/4In
Material Stainless Steel 316
Valve Type Female Ends
Connection 1/4 "
Connection Type Female NPT
Seat Material TFM
Operation Type Lever Handle
Net Weight 1.75 lbs
Gross Weight 1.75 lbs