Series Information
| Manufacturer Part Number | HBV0024C |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 2 HP, 1800 RPM, 145TC TEFC, 460V, 3PH,20:1VT,10:1CT,IP55 Severe Duty, IEEE 841, Round Body |
| Type | Blower, Conveyor, Crusher, Fan, Mixer, Pump |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| NEMA Frame | 145TC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | F1 Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CSA, cURus |
| Comments | AEUH88DC |
| Net Weight | 97 lbs |
| Gross Weight | 97 lbs |