Series Information
| Manufacturer Part Number | HBV0406P |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 40 HP, 1200 RPM, 364HP TEFC, 460V, 3Ph, VSS, P-Base ,IP56 20:1VT, 10:1CT, IEEE 841 |
| Horsepower | 40 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 364HP |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Vertical |
| Current Rating | 46 A |
| Service Factor | 1.15 |
| Approvals | CSA, UR |
| Net Weight | 898 lbs |
| Gross Weight | 898 lbs |