HC-0250-41
Dongan Electric Manufacturing Transformers, HC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HC-0250-41 Dongan Electric Manufacturing Transformers, HC Series, Transformer, Industrial Control, HC

MFG Item Number
HC-0250-41

HC-0250-41 Dongan Electric Manufacturing Transformers, HC Series, Transformer, Industrial Control, HC

MFG Item Number
HC-0250-41
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HC Series
Item #
HC-0250-41
Transformer, Industrial Control, HC

HC Series Information

  • All Copper Windings
  • Series/parallel jumper clips provided
  • Secondary fuse kits (FKS) furnished
  • All designs rated 50 / 60 Hertz up to 750 VA, 60 Hertz 1000 VA and above
  • Primary fuse blocks and secondary fuse holders available

Specifications

Specifications
Manufacturer Part Number HC-0250-41
Manufacturer Dongan Electric Manufacturing
Product Series HC
Family Series Dongan Electric Manufacturing Transformers, HC Series
Description Transformer, Industrial Control, HC Series, Molded Block, 240X480 Pri, 120 Sec, 0.25 KVA
Type Control
VA Rating 250 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Mounting Panel
Termination Integrally Molded Terminal Blocks
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs