HC-2000-44
Dongan Electric Manufacturing Transformers, HC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HC-2000-44

Dongan Electric Manufacturing Transformers, HC Series

HC-2000-44

Dongan Electric Manufacturing Transformers, HC Series
Transformer, Industrial Control, HC
MFG Item Number
HC-2000-44
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HC Series
Item #
HC-2000-44
Transformer, Industrial Control, HC

HC Series Information

  • All Copper Windings
  • Series/parallel jumper clips provided
  • Secondary fuse kits (FKS) furnished
  • All designs rated 50 / 60 Hertz up to 750 VA, 60 Hertz 1000 VA and above
  • Primary fuse blocks and secondary fuse holders available

Specifications

Specifications
Manufacturer Part Number HC-2000-44
Manufacturer Dongan Electric Manufacturing
Product Series HC
Family Series Dongan Electric Manufacturing Transformers, HC Series
Description Transformer, Industrial Control, HC Series, Molded Block, 208/240/480 Pri, 120 Sec, 2.0 KVA
Type Control
VA Rating 2,000 VA
Primary Voltage 208 V, 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Mounting Panel
Termination Integrally Molded Terminal Blocks
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs