Steel City Series Information
| Manufacturer Part Number | HC 704 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Steel City |
| Family Series | Thomas & Betts Fittings, Steel City Series |
| Description | Hardware |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Set Screw |
| Angle | Straight |
| Trade Size | 1-1/4 " |
| Hub Size | 1-1/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |