Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HC20-2024 IMO Contactors, Modular Heating Contactor 20A 2 Pole Nor
MFG Item Number
HC20-2024

HC20-2024 IMO Contactors, Modular Heating Contactor 20A 2 Pole Nor

MFG Item Number
HC20-2024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
HC20-2024
Modular Heating Contactor 20A 2 Pole Nor

Series Information

Specifications

Specifications
Manufacturer Part Number HC20-2024
Manufacturer IMO
Family Series IMO Contactors
Description Modular Heating Contactor 20A 2 Pole Normally Open 24VAC Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Non Latching
Poles 2NO
Termination Screw
General Purpose (AC1) 20 A
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs