HC20 Series Information
| Manufacturer Part Number | HC202000/8290A |
|---|---|
| Manufacturer | Dynapar |
| Product Series | HC20 |
| Family Series | Dynapar Encoders, HC20 Series |
| Description | Encoder, 2000 PPR 8 POLE 9MM 5V HS 1ft. |
| Resolution (PPR) | 2,000 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 9 mm |
| Shaft Type | Hollow |
| Input Voltage | 5 VDC |
| Output Type | Differential |
| Output Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | 1 ft Radial Connector |
| Status Indicator | No |
| Signal Direction | Bidirectional |
| Commutating | Yes |
| Bearings | Yes |
| Operating Temperature | 0-120 °C |
| Mounting | Hollowshaft |
| Protection Rating | IP51 |
| Net Weight | 0.2646 lbs |
| Gross Weight | 0.2646 lbs |