HC210
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HC210 ASI-Automation Systems Interconnect Terminal Blocks, Two Level DIN Rail Pluggable

MFG Item Number
HC210

HC210 ASI-Automation Systems Interconnect Terminal Blocks, Two Level DIN Rail Pluggable

MFG Item Number
HC210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Terminal Blocks, Series
Item #
HC210
Two Level DIN Rail Pluggable

Series Information

Specifications

Specifications
Manufacturer Part Number HC210
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Two Level DIN Rail Pluggable Terminal Block, Spring Clamp Exe Rated, Blue, Accepts Asi 5.08mm
Type Pluggable Block
Current Rating 12 A
UL Voltage 300 V
Wire Size Range 14 AWG
IEC Voltage 320 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals Ex
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs