Series Information
| Manufacturer Part Number | HC2YL6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The cable channel cover is an optional snap-on for the hinged channel. The cable channel cover features a hinge that can open to 90° from either side of the channel and can be removed completely if desired. It comes in 6 feet in length. |
| Style | Duct Cover |
| Height | 0.44 " |
| Width | 2.17 " |
| Length | 72 " |
| Color | Yellow |
| Cover Included | Yes |
| Nominal Height | 0.5 " |
| Nominal Width | 2.25 " |
| Approvals | UL |
| Net Weight | 0.7956 lbs |
| Gross Weight | 0.795 lbs |