Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HC3248WP Square D Enclosures, I-Line Series, I-Line Panelboard Enclosure, NEMA
HC3248WP Square D Enclosures, I-Line Series, I-Line Panelboard Enclosure, NEMA
This item cannot be canceled or returned
Description
Enclosures, I-Line Series
I-Line Panelboard Enclosure, NEMA
I-Line Series Information
Specifications
Specifications
| Manufacturer Part Number |
537164 |
| Manufacturer |
Square D |
| Product Series |
I-Line |
| Family Series |
Square D Enclosures, I-Line Series |
| Description |
I-Line Panelboard Enclosure, NEMA 3R/12, 32 in. W x 48 in. H |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Nominal Height |
48 " |
| Nominal Width |
32 " |
| Nominal Depth |
9 " |
| Approvals |
CSA, UL |
| Net Weight |
170.99 lbs |
| Gross Weight |
170.99 lbs |
HC3248WP
Square D Enclosures, I-Line Series