Series Information
| Manufacturer Part Number | HC3LG6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The HC3LG6 PVC Hinged Wiring Duct Cover features a dual-sided hinged cover that opens up to 100° from either sidewall of the duct. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is |
| Style | Duct Cover |
| Height | 0.44 " |
| Width | 3.39 " |
| Length | 72 " |
| Color | Light Gray |
| Cover Included | Yes |
| Nominal Height | 0.5 " |
| Nominal Width | 3.5 " |
| Approvals | CE, CSA, UL |
| Net Weight | 1.0458 lbs |
| Gross Weight | 1.04 lbs |