Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HC40-22230

IMO Contactors

HC40-22230

IMO Contactors
Modular Heating Contactor 40A 2 Normally
MFG Item Number
HC40-22230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
HC40-22230
Modular Heating Contactor 40A 2 Normally

Series Information

Specifications

Specifications
Manufacturer Part Number HC40-22230
Manufacturer IMO
Family Series IMO Contactors
Description Modular Heating Contactor 40A 2 Normally Open 2 Normally Closed 230V AC Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Coil Type Non Latching
Poles 2NO, 2NC
Termination Screw
General Purpose (AC1) 40 A
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs