Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HC5263600A340 Dynapar Encoders, HC26 Series, ENCODER
MFG Item Number
HC5263600A340
HC5263600A340 Dynapar Encoders, HC26 Series, ENCODER
MFG Item Number
HC5263600A340
This item cannot be canceled or returned
Description
- High 5000PPR Resolution Available
- Integral Coupling and Flange Provide Thermal and Electrical Isolation
- Field Replaceable Coupling
Specifications
Specifications
| Manufacturer Part Number |
HC5263600A340 |
| Manufacturer |
Dynapar |
| Product Series |
HC26 |
| Family Series |
Dynapar Encoders, HC26 Series |
| Description |
ENCODER |
| Resolution (PPR) |
3,600 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
Yes |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
End Mount Connector |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
HC5263600A340
Dynapar Encoders, HC26 Series