Is something broken or in need of attention? Start your repair request here, and we'll take care of it
HC26 Series Information
| Manufacturer Part Number | HC5265000A231 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | HC26 |
| Family Series | Dynapar Encoders, HC26 Series |
| Description | ENCODER |
| Resolution (PPR) | 5,000 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | No |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | Side Mount Connector |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| Net Weight | 1.155 lbs |
| Gross Weight | 1.535 lbs |