Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HC5EB03 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Panel & Computer Interface Cables |
| Description | Hubbell Premise Wiring Products, Patch Cord, Speed Gain, Cat5E, Slim,Blue, 3' |
| Cable Type | Cat 5e |
| Connection Type | RJ45 |
| Length | 3 ' |
| Shielding | No |
| Jacket Material | PVC |
| Plenum Rated | No |
| Strain Relief | No |
| Color | Blue |
| Approvals | UL |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.1 lbs |