Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HC5EB100 Bryant Electric Panel & Computer Interface Cables, P-CORD, NEXTSPEED,CAT5E,SLIM,BL,100FT
HC5EB100 Bryant Electric Panel & Computer Interface Cables, P-CORD, NEXTSPEED,CAT5E,SLIM,BL,100FT
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
P-CORD, NEXTSPEED,CAT5E,SLIM,BL,100FT
Specifications
Specifications
| Manufacturer Part Number |
HC5EB100 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Panel & Computer Interface Cables |
| Description |
Hubbell Premise Wiring Products, Copper Solutions, Patch Cords,SPEEDGAIN, Cat 5e, Slim, 100' Length, Blue |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
100 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Blue |
| Net Weight |
2.32 lbs |
| Gross Weight |
2.3 lbs |
HC5EB100
Bryant Electric Panel & Computer Interface Cables