Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Panel & Computer Interface Cables
HC5EGN03
Bryant Electric Panel & Computer Interface Cables
P-CORD, NEXTSPEED,CAT5E,SLIM,GN,3FT
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
P-CORD, NEXTSPEED,CAT5E,SLIM,GN,3FT
Specifications
Specifications
| Manufacturer Part Number |
HC5EGN03 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Panel & Computer Interface Cables |
| Description |
Hubbell Premise Wiring Products, Patch Cord, Speed Gain, Cat5E, Slim,Green, 3' |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Length |
3 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Green |
| Approvals |
UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HC5EGN03
Bryant Electric Panel & Computer Interface Cables