Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Panel & Computer Interface Cables
HC6B85
Bryant Electric Panel & Computer Interface Cables
P-CORD, NEXTSPEED,CAT6,SLIM,BL,85FT
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
P-CORD, NEXTSPEED,CAT6,SLIM,BL,85FT
Specifications
Specifications
| Manufacturer Part Number |
HC6B85 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Panel & Computer Interface Cables |
| Description |
Hubbell Premise Wiring Products, Copper Solutions, Patch Cords,NEXTSPEED, Cat 6, Slim, 85' Length, Blue |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
85 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Blue |
| Net Weight |
1.88 lbs |
| Gross Weight |
1.88 lbs |
HC6B85
Bryant Electric Panel & Computer Interface Cables