HC6BK01
Hubbell Panel & Computer Interface Cables

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HC6BK01 Hubbell Panel & Computer Interface Cables, P-CORD, NEXTSPEED,CAT6,SLIM,BK,1FT
MFG Item Number
HC6BK01

HC6BK01 Hubbell Panel & Computer Interface Cables, P-CORD, NEXTSPEED,CAT6,SLIM,BK,1FT

MFG Item Number
HC6BK01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
HC6BK01
P-CORD, NEXTSPEED,CAT6,SLIM,BK,1FT

Series Information

Specifications

Specifications
Manufacturer Part Number HC6BK01
Manufacturer Hubbell
Family Series Hubbell Panel & Computer Interface Cables
Description P-CORD, NEXTSPEED,CAT6,SLIM,BK,1FT
Cable Type Cat 6
Connection Type RJ45
Connection Configuration Male to Male
Length 1 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Black
Approvals TIA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs