Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Panel & Computer Interface Cables
HC6GY006
Bryant Electric Panel & Computer Interface Cables
P-CORD, NEXTSPEED,CAT6,SNAG BOOT,GY, 6IN
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
P-CORD, NEXTSPEED,CAT6,SNAG BOOT,GY, 6IN
Specifications
Specifications
| Manufacturer Part Number |
HC6GY006 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Panel & Computer Interface Cables |
| Description |
Hubbell Premise Wiring, Copper Solutions, Patch Cords, NEXTSPEED, CAT6,Snagless, Gray, 6 Length |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
6 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Gray |
| Approvals |
TIA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
HC6GY006
Bryant Electric Panel & Computer Interface Cables