Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Panel & Computer Interface Cables
HC6Y006
Bryant Electric Panel & Computer Interface Cables
P-CORD, NEXTSPEED,CAT6,SNAG BOOT,YL, 6IN
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
P-CORD, NEXTSPEED,CAT6,SNAG BOOT,YL, 6IN
Specifications
Specifications
| Manufacturer Part Number |
HC6Y006 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Panel & Computer Interface Cables |
| Description |
Hubbell Premise Wiring Products, Patch Cord, NEXTSpeed, Cat6A, SnaglessBoot, Yellow, 1' Length |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
6 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Yellow |
| Approvals |
TIA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
HC6Y006
Bryant Electric Panel & Computer Interface Cables