Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
HCD2-FBPS-1.500
Pepperl Fuchs Programmable Logic Controllers
Fieldbus Power Hub, Output 28-30
Item Number
HCD2-FBPS-1.500
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Fieldbus Power Hub, Output 28-30
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
275280 |
| Description |
Fieldbus Power Hub, Output 28-30 V/500 mA |
| Accessory Type |
Power Supply Module |
| Approvals |
CE |
| Net Weight |
0.255 lbs |
| Gross Weight |
0.33 lbs |
HCD2-FBPS-1.500
Pepperl Fuchs Programmable Logic Controllers