Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HCL10-3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HCL10-3 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
10 Pitch 3 Way Link |
| Type |
Comb |
| Number of Pieces |
1 |
| For Use With |
ATS2.5, ATSF2.6, HE4, HE42BU, HE42SBU, HE42SST, HE42ST, HE4HN |
| Number of Poles |
3 |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
HCL10-3
Altech Wire & Cable