Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HCL10-8
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
HCL10-8 |
| Description |
10 Pitch 8 Way Link |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.015 lbs |
HCL10-8
Altech Miscellaneous