Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HCL12-4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HCL12-4 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
12 Pitch 4 Way Link |
| Type |
Comb |
| Number of Pieces |
1 |
| For Use With |
ATS6, ATSF9, HE6, HE6H |
| Number of Poles |
4 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HCL12-4
Altech Wire & Cable