Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HCL15-12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HCL15-12 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
15 Pitch 12 Way Link |
| Type |
Comb |
| Number of Pieces |
1 |
| For Use With |
ATSF16, HE10, HE10H, HE16, HE16H |
| Number of Poles |
12 |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
HCL15-12
Altech Wire & Cable