HCM14486

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HCM14486 Square D Circuit Breakers, I-Line Load Center Interior for a

MFG Item Number
537165

HCM14486 Square D Circuit Breakers, I-Line Load Center Interior for a

MFG Item Number
537165
Item Number
HCM14486
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
HCM14486
I-Line Load Center Interior for a

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number 537165
Description I-Line Load Center Interior for a 600A HCM Panel, 27 in. Mounting Space and 48 in. Box Height
Accessory Type Interior Kit
For Use With Circuit Breakers
Current Rating 600 A
Net Weight 0 lbs
Gross Weight 0 lbs