Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
HCM23646
Square D Circuit Breakers
PNLBRD INTER ILINE 600A 3PH
This item cannot be canceled or returned
Description
PNLBRD INTER ILINE 600A 3PH
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
HCM23646 |
| Description |
PNLBRD INTER ILINE 600A 3PH |
| Accessory Type |
Interior Kit |
| For Use With |
Circuit Breakers |
| Current Rating |
600 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HCM23646
Square D Circuit Breakers